Motion
BULK-FG-5302
Full Face Aramid with SBR Binder Flange Gasket for 8" Pipe - 1/16" Thick - Class 150
MI ITEM #11489855
MFR #BULK-FG-5302
List Price$22.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Aramid with SBR Binder Flange Gasket for 8" Pipe - 1/16" Thick - Class 150
MI ITEM #11489855
MFR #BULK-FG-5302

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.07/each for your price

Overview

Mfr description
BULK-FG-5302 FULL FACE ARAMID WITH SBR B

Specifications

  • Nominal Pipe Size
    8 in
  • Outside Diameter
    13-1/2 in
  • Gasket Type
    Full Face
  • Material
    Aramid with SBR Binder
  • Number Of Bolt Holes
    8
  • Bolt Hole Diameter
    7/8 in
  • Temperature Range
    -100° to 400 °F
  • Standards Met
    ASME B16.21
  • Color
    White
  • UPC_NO
    193005447380

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought