Motion
BULK-FG-1422
Ring Silicone Rubber Flange Gasket for 1-1/4" Pipe - 1/16" Thick - Class 150
MI ITEM #11489873
MFR #BULK-FG-1422
Price$3.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ring Silicone Rubber Flange Gasket for 1-1/4" Pipe - 1/16" Thick - Class 150
MI ITEM #11489873
MFR #BULK-FG-1422

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.08/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0
  • Nominal Pipe Size
    1-1/4 in
  • Outside Diameter
    3 in

Details

  • Color
    Red
  • Gasket Type
    Ring
  • Material
    Silicone Rubber
  • Number Of Bolt Holes
    0
  • Standards Met
    ASME B16.21, FDA, ASTM D2000 GE 607, MIL-A-A-59588 Type 2A & 2B
  • Temperature Range
    -80° to 500 °F
  • UPC_NO
    193005008437

Overview

Mfr description
BULK-FG-1422 RING SILICONE RUBBER FLANGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought