Motion
BULK-FG-1042
Full Face Reinforced Graphite Flange Gasket for 8" Pipe - 1/8" Thick - Class 300
MI ITEM #11489900
MFR #BULK-FG-1042
Your Price$67.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Reinforced Graphite Flange Gasket for 8" Pipe - 1/8" Thick - Class 300
MI ITEM #11489900
MFR #BULK-FG-1042

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$67.87/each(List $84.84)

Overview

Mfr description
BULK-FG-1042 FULL FACE REINFORCED GRAPHI

Specifications

  • Nominal Pipe Size
    8 in
  • Outside Diameter
    15 in
  • Gasket Type
    Full Face
  • Material
    Graphite with Stainless Steel Insert
  • Number Of Bolt Holes
    12
  • Bolt Hole Diameter
    1 in
  • Temperature Range
    -400° to 975 °F
  • Standards Met
    ASME B16.21
  • Color
    Dark Gray
  • UPC_NO
    193005004231

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought