Motion
BULK-FG-6110
Full Face Aramid with SBR Binder Flange Gasket for 12" Pipe - 1/64" Thick - Class 300
Mi Item #11489927
MFR #BULK-FG-6110
Price$42.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Aramid with SBR Binder Flange Gasket for 12" Pipe - 1/64" Thick - Class 300
Mi Item #11489927
MFR #BULK-FG-6110

Mfr description
BULK-FG-6110 FULL FACE ARAMID WITH SBR B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.24/each

Specifications

Dimensions

  • Bolt Hole Diameter
    1-1/4 in
  • Nominal Pipe Size
    12 in
  • Outside Diameter
    20-1/2 in

Details

  • Color
    White
  • Gasket Type
    Full Face
  • Material
    Aramid with SBR Binder
  • Number Of Bolt Holes
    16
  • Standards Met
    ASME B16.21
  • Temperature Range
    -100° to 400 °F
  • UPC_NO
    193005448424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)