Motion
BULK-FG-6134
Full Face Aramid with SBR Binder Flange Gasket for 12" Pipe - 1/32" Thick - Class 300
MI ITEM #11489928
MFR #BULK-FG-6134
List Price$81.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Aramid with SBR Binder Flange Gasket for 12" Pipe - 1/32" Thick - Class 300
MI ITEM #11489928
MFR #BULK-FG-6134

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$81.41/each for your price

Overview

Mfr description
BULK-FG-6134 FULL FACE ARAMID WITH SBR B

Specifications

  • Nominal Pipe Size
    12 in
  • Outside Diameter
    20-1/2 in
  • Gasket Type
    Full Face
  • Material
    Aramid with SBR Binder
  • Number Of Bolt Holes
    16
  • Bolt Hole Diameter
    1-1/4 in
  • Temperature Range
    -100° to 400 °F
  • Standards Met
    ASME B16.21
  • Color
    White
  • UPC_NO
    193005448592

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text