Motion
BULK-FG-21
Full Face Aramid with Buna-N Binder Flange Gasket for 18" Pipe - 1/16" Thick - Class 150
MI ITEM #11489944
MFR #BULK-FG-21
List Price$80.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Aramid with Buna-N Binder Flange Gasket for 18" Pipe - 1/16" Thick - Class 150
MI ITEM #11489944
MFR #BULK-FG-21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$80.93/each for your price

Overview

Mfr description
BULK-FG-21 FULL FACE ARAMID WITH BUNA-N

Specifications

  • Nominal Pipe Size
    18 in
  • Outside Diameter
    25 in
  • Gasket Type
    Full Face
  • Material
    Aramid with Buna-N Binder
  • Number Of Bolt Holes
    16
  • Bolt Hole Diameter
    1-1/4 in
  • Temperature Range
    -100° to 400 °F
  • Standards Met
    ASME B16.21
  • Color
    Blue
  • UPC_NO
    193005014643

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text