Motion
BULK-FG-72
Full Face Aramid with Buna-N Binder Flange Gasket for 18" Pipe - 1/8" Thick - Class 150
Mi Item #11489946
MFR #BULK-FG-72
Price$166.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Aramid with Buna-N Binder Flange Gasket for 18" Pipe - 1/8" Thick - Class 150
Mi Item #11489946
MFR #BULK-FG-72

Mfr description
BULK-FG-72 FULL FACE ARAMID WITH BUNA-N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.05/each

Specifications

Dimensions

  • Bolt Hole Diameter
    1-1/4 in
  • Nominal Pipe Size
    18 in
  • Outside Diameter
    25 in

Details

  • Color
    Blue
  • Gasket Type
    Full Face
  • Material
    Aramid with Buna-N Binder
  • Number Of Bolt Holes
    16
  • Standards Met
    ASME B16.21
  • Temperature Range
    -100° to 400 °F
  • UPC_NO
    193005020064
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)