Motion
BULK-FG-5353
Full Face Aramid with SBR Binder Flange Gasket for 18" Pipe - 1/8" Thick - Class 150
MI ITEM #11489947
MFR #BULK-FG-5353
List Price$188.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Aramid with SBR Binder Flange Gasket for 18" Pipe - 1/8" Thick - Class 150
MI ITEM #11489947
MFR #BULK-FG-5353

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$188.69/each for your price

Overview

Mfr description
BULK-FG-5353 FULL FACE ARAMID WITH SBR B

Specifications

  • Nominal Pipe Size
    18 in
  • Outside Diameter
    25 in
  • Gasket Type
    Full Face
  • Material
    Aramid with SBR Binder
  • Number Of Bolt Holes
    16
  • Bolt Hole Diameter
    1-1/4 in
  • Temperature Range
    -100° to 400 °F
  • Standards Met
    ASME B16.21
  • Color
    White
  • UPC_NO
    193005447779

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought