Motion
BULK-FG-5356
Full Face Aramid with SBR Binder Flange Gasket for 24" Pipe - 1/8" Thick - Class 150
MI ITEM #11489965
MFR #BULK-FG-5356
Price$475.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Face Aramid with SBR Binder Flange Gasket for 24" Pipe - 1/8" Thick - Class 150
MI ITEM #11489965
MFR #BULK-FG-5356

Mfr description
BULK-FG-5356 FULL FACE ARAMID WITH SBR B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$475.18/each

Specifications

Dimensions

  • Bolt Hole Diameter
    1-3/8 in
  • Nominal Pipe Size
    24 in
  • Outside Diameter
    32 in

Details

  • Color
    White
  • Gasket Type
    Full Face
  • Material
    Aramid with SBR Binder
  • Number Of Bolt Holes
    20
  • Standards Met
    ASME B16.21
  • Temperature Range
    -100° to 400 °F
  • UPC_NO
    193005447809

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)