Motion
BULK-FG-11228

USA INDUSTRIALS INC
BULK-FG-11228

Full Face Metal Detectable FDA Buna-N Flange Gasket for 3" Pipe - 1/16" Thick - Class 150
MI ITEM #11492084
MFR #BULK-FG-11228
List Price$24.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-FG-11228

Full Face Metal Detectable FDA Buna-N Flange Gasket for 3" Pipe - 1/16" Thick - Class 150
MI ITEM #11492084
MFR #BULK-FG-11228

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.29/each for your price

Overview

Mfr description
BULK-FG-11228 FULL FACE METAL DETECTABLE

Specifications

  • Nominal Pipe Size
    3 in
  • Outside Diameter
    7-1/2 in
  • Gasket Type
    Full Face
  • Material
    Metal Detectable Buna-N Rubber
  • Number Of Bolt Holes
    4
  • Bolt Hole Diameter
    3/4 in
  • Temperature Range
    -50°F to 400 °F
  • Standards Met
    ASTM D2000 GE 608 FDA 21 CFR 21 177.2600
  • Color
    Blue
  • UPC_NO
    193005982515

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text