Motion
BULK-FG-11240

USA INDUSTRIALS INC
BULK-FG-11240

Full Face Metal Detectable FDA Buna-N Flange Gasket for 6" Pipe - 1/8" Thick - Class 150
Mi Item #11492096
MFR #BULK-FG-11240
Price$75.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-FG-11240

Full Face Metal Detectable FDA Buna-N Flange Gasket for 6" Pipe - 1/8" Thick - Class 150
Mi Item #11492096
MFR #BULK-FG-11240

Mfr description
BULK-FG-11240 FULL FACE METAL DETECTABLE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.22/each

Specifications

Dimensions

  • Bolt Hole Diameter
    7/8 in
  • Nominal Pipe Size
    6 in
  • Outside Diameter
    11 in

Details

  • Color
    Blue
  • Gasket Type
    Full Face
  • Material
    Metal Detectable Buna-N Rubber
  • Number Of Bolt Holes
    8
  • Standards Met
    ASTM D2000 GE 608 FDA 21 CFR 21 177.2600
  • Temperature Range
    -50°F to 400 °F
  • UPC_NO
    193005982638
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)