Motion
BULK-FG-11262

USA INDUSTRIALS INC
BULK-FG-11262

Ring Metal Detectable FDA Buna-N Flange Gasket for 2" Pipe - 1/16" Thick - Class 150
Mi Item #11492503
MFR #BULK-FG-11262
Price$9.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-FG-11262

Ring Metal Detectable FDA Buna-N Flange Gasket for 2" Pipe - 1/16" Thick - Class 150
Mi Item #11492503
MFR #BULK-FG-11262

Mfr description
BULK-FG-11262 RING METAL DETECTABLE FDA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.42/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0
  • Nominal Pipe Size
    2 in
  • Outside Diameter
    4-1/8 in

Details

  • Color
    Blue
  • Gasket Type
    Ring
  • Material
    Metal Detectable Buna-N Rubber
  • Number Of Bolt Holes
    0
  • Standards Met
    ASTM D2000 GE 608 FDA 21 CFR 21 177.2600
  • Temperature Range
    -50°F to 400 °F
  • UPC_NO
    193005982850
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)