Motion
BULK-FG-11156

USA INDUSTRIALS INC
BULK-FG-11156

Full Face Metal Detectable FDA Silicone Flange Gasket for 3" Pipe - 1/16" Thick - Class 150
MI ITEM #11492525
MFR #BULK-FG-11156
Price$28.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-FG-11156

Full Face Metal Detectable FDA Silicone Flange Gasket for 3" Pipe - 1/16" Thick - Class 150
MI ITEM #11492525
MFR #BULK-FG-11156

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.69/each

Specifications

Dimensions

  • Bolt Hole Diameter
    3/4 in
  • Nominal Pipe Size
    3 in
  • Outside Diameter
    7-1/2 in

Details

  • Color
    Blue
  • Gasket Type
    Full Face
  • Material
    Metal Detectable Silicone Rubber
  • Number Of Bolt Holes
    4
  • Standards Met
    ASTM D2000 GE 608
  • Temperature Range
    -50°F to 400 °F
  • UPC_NO
    193005060497

Overview

Mfr description
BULK-FG-11156 FULL FACE METAL DETECTABLE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought