Motion
BULK-FG-11199

USA INDUSTRIALS INC
BULK-FG-11199

Ring Metal Detectable FDA Silicone Flange Gasket for 1-1/2" Pipe - 1/8" Thick - Class 150
Mi Item #11492552
MFR #BULK-FG-11199
Price$12.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-FG-11199

Ring Metal Detectable FDA Silicone Flange Gasket for 1-1/2" Pipe - 1/8" Thick - Class 150
Mi Item #11492552
MFR #BULK-FG-11199

Mfr description
BULK-FG-11199 RING METAL DETECTABLE FDA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.05/each

Specifications

Dimensions

  • Bolt Hole Diameter
    0
  • Nominal Pipe Size
    1-1/2 in
  • Outside Diameter
    3-3/8 in

Details

  • Color
    Blue
  • Gasket Type
    Ring
  • Material
    Metal Detectable Silicone Rubber
  • Number Of Bolt Holes
    0
  • Standards Met
    ASTM D2000 GE 608
  • Temperature Range
    -50°F to 400 °F
  • UPC_NO
    193005060411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)