Motion
BULK-FG-11204

USA INDUSTRIALS INC
BULK-FG-11204

Ring Metal Detectable FDA Silicone Flange Gasket for 6" Pipe - 1/8" Thick - Class 150
MI ITEM #11492557
MFR #BULK-FG-11204
List Price$40.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

USA INDUSTRIALS INC
BULK-FG-11204

Ring Metal Detectable FDA Silicone Flange Gasket for 6" Pipe - 1/8" Thick - Class 150
MI ITEM #11492557
MFR #BULK-FG-11204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$40.30/each for your price

Overview

Mfr description
BULK-FG-11204 RING METAL DETECTABLE FDA

Specifications

  • Nominal Pipe Size
    6 in
  • Outside Diameter
    8-3/4 in
  • Gasket Type
    Ring
  • Material
    Metal Detectable Silicone Rubber
  • Number Of Bolt Holes
    0
  • Bolt Hole Diameter
    0
  • Temperature Range
    -50°F to 400 °F
  • Standards Met
    ASTM D2000 GE 608
  • Color
    Blue
  • UPC_NO
    193005060367

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought