Motion
DT0820112
Caster Wheel - 8.0000 in Dia., 2.0000 in Face, 0.7500 in Axle Dia., Roller Bearing Bearing, 1600 lbs, 725.748 kg Capacity
Mi Item #11632309
MFR #DT0820112
Price$89.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 8.0000 in Dia., 2.0000 in Face, 0.7500 in Axle Dia., Roller Bearing Bearing, 1600 lbs, 725.748 kg Capacity
Mi Item #11632309
MFR #DT0820112

Mfr description
DT0820112 8X2 HD NYL GLS FLD WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.59/each

Specifications

Dimensions

  • Axle Diameter
    0.7500 in
  • Bore Inside Diameter
    1.1875 in
  • Face Width
    2.0000 in
  • Hub Length
    2.1880 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    2.0000 in

Details

  • Bearing ID
    0.7500 in
  • Hardness
    75 to 80 Shore D
  • Heat Tolerance
    350 °F;176.67 °C
  • Load Capacity
    1600 lbs, 725.748 kg
  • Manufacturer Catalog Number
    DT0820112
  • Operating Temperature Range
    -28.889 to 176.667 °C, -20 to 350 °F
  • Tread Material
    Nylon
  • Tread Type
    Solid
  • Type
    Wheel
  • Type Of Bearing
    Roller Bearing
  • Wheel Bearing Type
    Roller Bearing
  • Wheel Material
    Nylon
  • Wheel Material Type
    Nylon
  • Wheel Type
    Nylon Wheel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)