Motion
HT0620112
Caster Wheel - 6.0000 in Dia., 2.0000 in Face, 0.7500 in Axle Dia., Roller Bearing Bearing, 1200 lbs, 544.31 kg Capacity
MI ITEM #11632322
MFR #HT0620112
Price$70.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 6.0000 in Dia., 2.0000 in Face, 0.7500 in Axle Dia., Roller Bearing Bearing, 1200 lbs, 544.31 kg Capacity
MI ITEM #11632322
MFR #HT0620112

Mfr description
HT0620112 6X2 HI HT GLS FLD NYL WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$70.60/each

Specifications

Dimensions

  • Axle Diameter
    0.7500 in
  • Bore Inside Diameter
    1.1875 in
  • Face Width
    2.0000 in
  • Hub Length
    2.1875 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    2.0000 in

Details

  • Bearing ID
    0.7500 in
  • Hardness
    75 to 80 Shore D
  • Heat Tolerance
    480 °F;248.89 °C
  • Load Capacity
    1200 lbs, 544.31 kg
  • Manufacturer Catalog Number
    HT0620112
  • Operating Temperature Range
    -28.89 to 248.89 °C, -20 to 480 °F
  • Tread Material
    Glass Filled Nylon
  • Type
    Caster Wheel
  • Type Of Bearing
    Roller Bearing
  • Wheel Bearing Type
    Roller Bearing
  • Wheel Material
    Nylon
  • Wheel Material Type
    Glass Filled Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)