Motion
PE0650116
Caster Wheel - 6.0000 in Dia., 1.0000 in Axle Dia., 2000 lbs, 907.18 kg Capacity
MI ITEM #11632333
MFR #PE0650116
Price$76.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 6.0000 in Dia., 1.0000 in Axle Dia., 2000 lbs, 907.18 kg Capacity
MI ITEM #11632333
MFR #PE0650116

Mfr description
PE0650116 6X3 POL URA ON CAS IRN WHEEL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$76.74/each

Specifications

Dimensions

  • Axle Diameter
    1.0000 in
  • Bore Inside Diameter
    1.3125 in
  • Hub Length
    3.2500 in
  • Wheel Diameter
    6.0000 in

Details

  • Bearing ID
    1.0000 in
  • Hardness
    95 Shore A
  • Load Capacity
    2000 lbs, 907.18 kg
  • Load Capacity Range
    2000 lbs, 907.18 kg
  • Operating Temperature Range
    -40 to 180 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)