Motion
PF0822808
8.0000 in Dia., Precision Ball Bearing, 2200 lbs Capacity
MI ITEM #11632339
MFR #PF0822808
List Price$193.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8.0000 in Dia., Precision Ball Bearing, 2200 lbs Capacity
MI ITEM #11632339
MFR #PF0822808

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$193.39/each for your price

Overview

Mfr description
PF0822808 8X2 POL URA ON HD CST IRN

Specifications

  • Wheel Diameter
    8.0000 in
  • Type Of Bearing
    Precision Ball
  • Hub Length
    2-7/16 in
  • Wheel Material
    Cast Iron
  • Load Capacity
    2200 lbs
  • Bearing ID
    1/2 in
  • Bore Inside Diameter
    1.8500 in
  • Hardness
    95 Shore A
  • Operating Temperature Range
    -40 to 180 °F
  • Frame Finish
    Yellow on Black Core
  • Tread Width
    2.0000 in
  • Wheel Bearing Type
    Precision Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought