Specifications
Dimensions
- Face Width2.5000 in
- Groove Width7/8 in
- Hub Diameter3-1/2 in
- Hub Length2-3/4 in
- Wheel Diameter10.0000 in
- Wheel Width0.8750 in
Details
- Core ColorCrimson Red
- Country of OriginUS
- Load Capacity2500 lbs
- Operating Temperature Range-30 to 320 °F
- Tread ColorCrimson Red
- Type Of BearingStraight Roller
- Wheel Bearing TypeStraight Roller
- Wheel MaterialCast Iron
- Wheel TypeV-Grooved
Overview
Mfr description
W-1025-V-1 V GROOVE 10X2-1/2 1RB