Motion
W-1050-DT70-1-1/4

HAMILTON CASTER & MFG.CO.
W-1050-DT70-1-1/4

10.0000 in Dia., 5.0000 in Face, Tapered Roller Bearing, 6500 lbs Capacity
Mi Item #11649452
MFR #W-1050-DT70-1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
W-1050-DT70-1-1/4

10.0000 in Dia., 5.0000 in Face, Tapered Roller Bearing, 6500 lbs Capacity
Mi Item #11649452
MFR #W-1050-DT70-1-1/4

Mfr description
W-1050-DT70-1-1/4 DURALAST 70D WHEEL 10X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    5.0000 in
  • Hub Diameter
    3.3125 in
  • Hub Length
    5.2500 in
  • Wheel Diameter
    10.0000 in
  • Wheel Width
    5.2500 in

Details

  • Core Color
    Black Poly
  • Country of Origin
    US
  • Load Capacity
    6500 lbs
  • Operating Temperature Range
    -5 to 160 °F
  • Tread Color
    Black Poly
  • Type Of Bearing
    Tapered Roller
  • Wheel Bearing Type
    Tapered Roller
  • Wheel Material
    Cast Iron
  • Wheel Type
    Duralast XC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)