Motion
W-315-D-3/4-BS
3.2500 in Dia., 1.5000 in Face, Straight Roller Bearing, 475 lbs Capacity
Mi Item #11649511
MFR #W-315-D-3/4-BS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.2500 in Dia., 1.5000 in Face, Straight Roller Bearing, 475 lbs Capacity
Mi Item #11649511
MFR #W-315-D-3/4-BS

Mfr description
W-315-D-3/4-BS DURALAST 3-1/4X1-1/2 3/4R
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1.5000 in
  • Hub Diameter
    1.7500 in
  • Hub Length
    1.6250 in
  • Wheel Diameter
    3.2500 in
  • Wheel Width
    1.6250 in

Details

  • Core Color
    Green Poly
  • Country of Origin
    US
  • Load Capacity
    475 lbs
  • Operating Temperature Range
    -5 to 160 °F
  • Tread Color
    Green Poly
  • Type Of Bearing
    Straight Roller
  • Wheel Bearing Type
    Straight Roller
  • Wheel Material
    Cast Iron
  • Wheel Type
    Duralast
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)