Motion
W-420-HSVB-1/2
4.0000 in Dia., 2.2500 in Face, Precision Shielded Ball Bearing, 850 lbs Capacity
Mi Item #11649540
MFR #W-420-HSVB-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.0000 in Dia., 2.2500 in Face, Precision Shielded Ball Bearing, 850 lbs Capacity
Mi Item #11649540
MFR #W-420-HSVB-1/2

Mfr description
W-420-HSVB-1/2 HI-HEAT STAINLESS V GROOV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2.2500 in
  • Groove Width
    7/8 in
  • Hub Diameter
    2-1/4 in
  • Hub Length
    2.5000 in
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    0.8750 in

Details

  • Core Color
    Stainless
  • Country of Origin
    US
  • Load Capacity
    850 lbs
  • Operating Temperature Range
    -40 to 250 °F
  • Tread Color
    Stainless
  • Type Of Bearing
    Precision Shielded Ball
  • Wheel Bearing Type
    Precision Shielded Ball
  • Wheel Material
    Stainless Steel
  • Wheel Type
    V-Grooved Stainless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)