Motion
W-421-HVB-1/2
4.0000 in Dia., 2.0000 in Face, Precision Shielded Ball Bearing, 640 lbs Capacity
MI ITEM #11649550
MFR #W-421-HVB-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.0000 in Dia., 2.0000 in Face, Precision Shielded Ball Bearing, 640 lbs Capacity
MI ITEM #11649550
MFR #W-421-HVB-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-421-HVB-1/2 HI_HEAT V GROOVE WHEEL 4X2

Specifications

  • Country of Origin
    US
  • Wheel Diameter
    4.0000 in
  • Face Width
    2.0000 in
  • Type Of Bearing
    Precision Shielded Ball
  • Hub Length
    2-1/4 in
  • Hub Diameter
    1-11/16 in
  • Wheel Material
    Cast Iron
  • Load Capacity
    640 lbs
  • Core Color
    High Heat Silver
  • Tread Color
    High Heat Silver
  • Operating Temperature Range
    -30 to 320 °F
  • Groove Width
    7/8 in
  • Wheel Bearing Type
    Precision Shielded Ball
  • Wheel Type
    V-Grooved
  • Wheel Width
    0.8750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought