Motion
W-520-D-3/4-BS
5.0000 in Dia., 2.0000 in Face, Straight Roller Bearing, 1050 lbs Capacity
Mi Item #11649574
MFR #W-520-D-3/4-BS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5.0000 in Dia., 2.0000 in Face, Straight Roller Bearing, 1050 lbs Capacity
Mi Item #11649574
MFR #W-520-D-3/4-BS

Mfr description
W-520-D-3/4-BS DURALAST WHEEL 5X2 3/4RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Hub Diameter
    2.2500 in
  • Hub Length
    2.2500 in
  • Wheel Diameter
    5.0000 in
  • Wheel Width
    2.2500 in

Details

  • Core Color
    Green Poly
  • Country of Origin
    US
  • Load Capacity
    1050 lbs
  • Operating Temperature Range
    -5 to 160 °F
  • Tread Color
    Green Poly
  • Type Of Bearing
    Straight Roller
  • Wheel Bearing Type
    Straight Roller
  • Wheel Material
    Cast Iron
  • Wheel Type
    Duralast
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)