Motion
W-630-FVB-3/4
6.0000 in Dia., 3.0000 in Face, Precision Sealed Ball Bearing, 4500 lbs Capacity
MI ITEM #11649650
MFR #W-630-FVB-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.0000 in Dia., 3.0000 in Face, Precision Sealed Ball Bearing, 4500 lbs Capacity
MI ITEM #11649650
MFR #W-630-FVB-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3.0000 in
  • Groove Width
    1-3/8 in
  • Hub Diameter
    3-1/4 in
  • Hub Length
    3-1/4 in
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    1.3750 in

Details

  • Core Color
    Clear
  • Country of Origin
    US
  • Load Capacity
    4500 lbs
  • Operating Temperature Range
    -30 to 320 °F
  • Tread Color
    Clear
  • Type Of Bearing
    Precision Sealed Ball
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Material
    Steel
  • Wheel Type
    V-Grooved

Overview

Mfr description
W-630-FVB-3/4 V GROOVE WHEEL 6X3 3/4BB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought