Motion
W-630-FVH-1-1/4-BS

HAMILTON CASTER & MFG.CO.
W-630-FVH-1-1/4-BS

6.0000 in Dia., 3.0000 in Face, Straight Roller Bearing, 4500 lbs Capacity
Mi Item #11649651
MFR #W-630-FVH-1-1/4-BS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
W-630-FVH-1-1/4-BS

6.0000 in Dia., 3.0000 in Face, Straight Roller Bearing, 4500 lbs Capacity
Mi Item #11649651
MFR #W-630-FVH-1-1/4-BS

Mfr description
W-630-FVH-1-1/4-BS V GROOVE 6X3 1-1/4RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3.0000 in
  • Groove Width
    1-3/8 in
  • Hub Diameter
    3-3/8 in
  • Hub Length
    3-1/4 in
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    1.3750 in

Details

  • Core Color
    Clear
  • Country of Origin
    US
  • Load Capacity
    4500 lbs
  • Operating Temperature Range
    -30 to 320 °F
  • Tread Color
    Clear
  • Type Of Bearing
    Straight Roller
  • Wheel Bearing Type
    Straight Roller
  • Wheel Material
    Steel
  • Wheel Type
    V-Grooved
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)