Motion
W-825-FST-1-1/4
8.0000 in Dia., 2.5000 in Face, Tapered Roller Bearing, 9000 lbs Capacity
Mi Item #11649688
MFR #W-825-FST-1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8.0000 in Dia., 2.5000 in Face, Tapered Roller Bearing, 9000 lbs Capacity
Mi Item #11649688
MFR #W-825-FST-1-1/4

Mfr description
W-825-FST-1-1/4 FORGED STEEL 8X2-1/2 1-1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2.5000 in
  • Hub Length
    3.2500 in
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    3.2500 in

Details

  • Core Color
    Clear
  • Country of Origin
    US
  • Load Capacity
    9000 lbs
  • Operating Temperature Range
    -40 to 320 °F
  • Tread Color
    Clear
  • Type Of Bearing
    Tapered Roller
  • Wheel Bearing Type
    Tapered Roller
  • Wheel Type
    Forged Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)