Motion
W-828-VB-1
8.0000 in Dia., 2.7500 in Face, Precision Sealed Ball Bearing, 2750 lbs Capacity
MI ITEM #11649708
MFR #W-828-VB-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8.0000 in Dia., 2.7500 in Face, Precision Sealed Ball Bearing, 2750 lbs Capacity
MI ITEM #11649708
MFR #W-828-VB-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-828-VB-1 V GROOVE WHEEL 8X2-3/4 1BB

Specifications

  • Country of Origin
    US
  • Wheel Diameter
    8.0000 in
  • Face Width
    2.7500 in
  • Type Of Bearing
    Precision Sealed Ball
  • Hub Length
    3-1/4 in
  • Hub Diameter
    3.0000 in
  • Wheel Material
    Cast Iron
  • Load Capacity
    2750 lbs
  • Core Color
    Crimson Red
  • Tread Color
    Crimson Red
  • Operating Temperature Range
    -30 to 320 °F
  • Groove Width
    1-3/8 in
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Type
    V-Grooved
  • Wheel Width
    1.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text