Motion
W-828-VL-1-15/16
8.0000 in Dia., 2.7500 in Face, Plain Bore Bearing, 2750 lbs Capacity
MI ITEM #11649710
MFR #W-828-VL-1-15/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8.0000 in Dia., 2.7500 in Face, Plain Bore Bearing, 2750 lbs Capacity
MI ITEM #11649710
MFR #W-828-VL-1-15/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-828-VL-1-15/16 8 X 2-3/4 V GROOVE WHEE

Specifications

  • Country of Origin
    US
  • Wheel Diameter
    8.0000 in
  • Face Width
    2.7500 in
  • Type Of Bearing
    Plain Bore
  • Hub Length
    3-1/4 in
  • Hub Diameter
    3.0000 in
  • Wheel Material
    Cast Iron
  • Load Capacity
    2750 lbs
  • Core Color
    Crimson Red
  • Tread Color
    Crimson Red
  • Operating Temperature Range
    -30 to 320 °F
  • Groove Width
    1-3/8 in
  • Wheel Bearing Type
    Plain Bore
  • Wheel Type
    V-Grooved
  • Wheel Width
    1.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought