Motion
W-830-V-1-1/4
8.0000 in Dia., 3.0000 in Face, Straight Roller Bearing, 3000 lbs Capacity
MI ITEM #11649745
MFR #W-830-V-1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8.0000 in Dia., 3.0000 in Face, Straight Roller Bearing, 3000 lbs Capacity
MI ITEM #11649745
MFR #W-830-V-1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-830-V-1-1/4 V GROOVE WHEEL 8X3 1-1/4RB

Specifications

  • Country of Origin
    US
  • Wheel Diameter
    8.0000 in
  • Face Width
    3.0000 in
  • Type Of Bearing
    Straight Roller
  • Hub Length
    3-1/4 in
  • Hub Diameter
    3.0000 in
  • Wheel Material
    Cast Iron
  • Load Capacity
    3000 lbs
  • Core Color
    Crimson Red
  • Tread Color
    Crimson Red
  • Operating Temperature Range
    -30 to 320 °F
  • Groove Width
    1-3/8 in
  • Wheel Bearing Type
    Straight Roller
  • Wheel Type
    V-Grooved
  • Wheel Width
    1.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text