Motion
W-8-V-1-BS
8.0000 in Dia., 2.7500 in Face, Straight Roller Bearing, 2500 lbs Capacity
Mi Item #11649765
MFR #W-8-V-1-BS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8.0000 in Dia., 2.7500 in Face, Straight Roller Bearing, 2500 lbs Capacity
Mi Item #11649765
MFR #W-8-V-1-BS

Mfr description
W-8-V-1-BS V GROOVE WHEEL 8X2-3/4 1RB W/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2.7500 in
  • Groove Width
    1-3/8 in
  • Hub Diameter
    2-5/8 in
  • Hub Length
    3-1/4 in
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    1.3750 in

Details

  • Core Color
    Crimson Red
  • Country of Origin
    US
  • Load Capacity
    2500 lbs
  • Operating Temperature Range
    -30 to 320 °F
  • Tread Color
    Crimson Red
  • Type Of Bearing
    Straight Roller
  • Wheel Bearing Type
    Straight Roller
  • Wheel Material
    Cast Iron
  • Wheel Type
    V-Grooved
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)