Motion
WFT-82L-1-7/16
8.0000 in Dia., Drive with Keyway Bearing, 4500 lbs Capacity
Mi Item #11649830
MFR #WFT-82L-1-7/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8.0000 in Dia., Drive with Keyway Bearing, 4500 lbs Capacity
Mi Item #11649830
MFR #WFT-82L-1-7/16

Mfr description
WFT-82L-1-7/16 TRACK WHEEL 8X2-1/4 1-7/1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Diameter
    3-3/4 in
  • Hub Length
    3-1/4 in
  • Wheel Diameter
    8.0000 in

Details

  • Core Color
    Crimson Red
  • Country of Origin
    US
  • Load Capacity
    4500 lbs
  • Operating Temperature Range
    -30 to 320 °F
  • Tread Color
    Crimson Red
  • Type Of Bearing
    Drive with Keyway
  • Wheel Bearing Type
    Drive with Keyway
  • Wheel Material
    Cast Iron
  • Wheel Type
    Single Flanged Track
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)