Motion
31939135

Made in USA
31939135

5/8" x 3.3' Spool Length, PTFE/Sanitary Compression Packing-1,000 Max psi, 500° F Max, White
Mi Item #11681909
MFR #31939135
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31939135

5/8" x 3.3' Spool Length, PTFE/Sanitary Compression Packing-1,000 Max psi, 500° F Max, White
Mi Item #11681909
MFR #31939135

Mfr description
31939135 31939135 1LB SPOOL 5/8" PTFE SA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    5/8 in
  • Spool Length
    3.3 ft

Details

  • Color
    White
  • Material
    PTFE/Sanitary
  • Maximum Working Pressure
    1,000 psi
  • Product Type
    Packing
  • PSC Code
    5330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)