1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Seals and Gaskets
Gaskets
Packing
Made in USA 31939143
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31939143
8" OAL Rigid Packing Hook 3/16" Shaft Diam
MI ITEM #
11681910
MFR #
31939143
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
31939143 31939143 8"L X 3/16" DIA RIGID
Specifications
Product Type
Packing
Type
Rigid Packing Hook
Overall Length
8 in
Shaft Diameter
3/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought