1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
31939952
7/16" x 3-1/2' Spool Length, PTFE/Sanitary Compression Packing-1,000 Max psi, 500° F Max, White
MI ITEM #
11681921
MFR #
31939952
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Seals and Gaskets
Gaskets
Packing
Made in USA 31939952
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31939952
7/16" x 3-1/2' Spool Length, PTFE/Sanitary Compression Packing-1,000 Max psi, 500° F Max, White
MI ITEM #
11681921
MFR #
31939952
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
31939952 31939952 1/2LB SPOOL 7/16" PTFE
Specifications
Color
White
Product Type
Packing
Material
PTFE/Sanitary
Maximum Working Pressure
1,000 psi
PSC Code
5330
Size
7/16 in
Spool Length
3.5 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought