1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Seals and Gaskets
Gaskets
Packing
Made in USA 31940299
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31940299
20" OAL Rigid Corkscrew 5/16" Shaft Diam
MI ITEM #
11681927
MFR #
31940299
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
31940299 31940299 20"L X 5/16"DIA RIGID
Specifications
Product Type
Packing
Type
Rigid Corkscrew
Overall Length
20 in
Shaft Diameter
5/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought