1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Seals and Gaskets
Gaskets
Packing
Made in USA 31941024
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31941024
13" OAL Rigid Angled Extractor 5/16" Shaft Diam
MI ITEM #
11681936
MFR #
31941024
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
31941024 31941024 13"L X 5/16"DIA RIGID
Specifications
Product Type
Packing
Type
Rigid Angled Extractor
Overall Length
13 in
Shaft Diameter
5/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought