Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31943467

5/16" x 6.9' Spool Length, Wire-Inserted Carbon Fiber Compression Packing-1,200 Max psi, -100 to 1200° F, Dark Gray
MI ITEM #11681977
MFR #31943467

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
31943467 31943467 1/2 LB SPOOL 5/16" WIR

Specifications

  • Color
    Dark Gray
  • Product Type
    Packing
  • Material
    Wire-Inserted Carbon Fiber
  • Maximum Working Pressure
    1,200 psi
  • PSC Code
    5330
  • Size
    5/16 in
  • Spool Length
    6.9 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought