Motion
31943483

Made in USA
31943483

1/2" x 2.9' Spool Length, Wire-Inserted Carbon Fiber Compression Packing-1,200 Max psi, -100 to 1200° F, Dark Gray
MI ITEM #11681979
MFR #31943483
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31943483

1/2" x 2.9' Spool Length, Wire-Inserted Carbon Fiber Compression Packing-1,200 Max psi, -100 to 1200° F, Dark Gray
MI ITEM #11681979
MFR #31943483

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31943483 31943483 1/2LB SPOOL 1/2" WIRE-

Specifications

  • Color
    Dark Gray
  • Product Type
    Packing
  • Material
    Wire-Inserted Carbon Fiber
  • Maximum Working Pressure
    1,200 psi
  • PSC Code
    5330
  • Size
    1/2 in
  • Spool Length
    2.9 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text