Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31945546

30" OAL Flexible Shaft 3/8" Cork Diam, 3/8" Shaft Diam, For 7/16 to 1/2" Packing Size
MI ITEM #11682008
MFR #31945546

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
31945546 31945546 30"OAL 3/8"DIA FLEXIBL

Specifications

  • Product Type
    Packing
  • Type
    Flexible Shaft
  • Overall Length
    30 in
  • Shaft Diameter
    3/8 in
  • For Packing Size
    7/16 - 1/2
  • Cork Diameter
    3/8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text