Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31946940

10" OAL Rigid Offset Pick 5/16" Shaft Diam
MI ITEM #11682059
MFR #31946940

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
31946940 31946940 10"L RIGID OFFSET PICK

Specifications

  • Product Type
    Packing
  • Type
    Rigid Offset Pick
  • Overall Length
    10 in
  • Shaft Diameter
    5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text