Motion
31951197

Made in USA
31951197

5/8" x 2.3' Spool Length, Acrylic Fiber Graphite Yarn Compression Packing-500° F Max, Dark Gray
MI ITEM #11682133
MFR #31951197
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31951197

5/8" x 2.3' Spool Length, Acrylic Fiber Graphite Yarn Compression Packing-500° F Max, Dark Gray
MI ITEM #11682133
MFR #31951197

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31951197 31951197 1/2LB SPOOL 5/8" GEN P

Specifications

  • Color
    Dark Gray
  • Product Type
    Packing
  • Material
    Acrylic Fiber Graphite Yarn
  • PSC Code
    5330
  • Size
    5/8 in
  • Spool Length
    2.3 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text