Motion
31951411

Made in USA
31951411

1/8" x 115' Spool Length, Graphite Yarn Compression Packing-3,500 Max psi, -450 to 6000° F, Dark Gray
MI ITEM #11682136
MFR #31951411
Price$1,096.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31951411

1/8" x 115' Spool Length, Graphite Yarn Compression Packing-3,500 Max psi, -450 to 6000° F, Dark Gray
MI ITEM #11682136
MFR #31951411

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,096.55/each

Specifications

Dimensions

  • Size
    1/8 in
  • Spool Length
    115.0 ft

Details

  • Color
    Dark Gray
  • Material
    Graphite Yarn
  • Maximum Working Pressure
    3,500 psi
  • Product Type
    Packing
  • PSC Code
    5330

Overview

Mfr description
31951411 31951411 1LB SPOOL 1/8" PREMIUM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought