Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31951551

1/4" x 29.4' Spool Length, Acrylic Fiber Graphite Yarn Compression Packing-500° F Max, Dark Gray
MI ITEM #11682139
MFR #31951551

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
31951551 31951551 1LB SPOOL 1/4" GEN PUR

Specifications

  • Color
    Dark Gray
  • Product Type
    Packing
  • Material
    Acrylic Fiber Graphite Yarn
  • PSC Code
    5330
  • Size
    1/4 in
  • Spool Length
    29.4 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text