Motion
31951593

Made in USA
31951593

1/4" x 50' Spool Length, Self-Lubricating Graphite Compression Packing-500 Max psi, -420 to 5500° F, Dark Gray
MI ITEM #11682140
MFR #31951593
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31951593

1/4" x 50' Spool Length, Self-Lubricating Graphite Compression Packing-500 Max psi, -420 to 5500° F, Dark Gray
MI ITEM #11682140
MFR #31951593

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31951593 31951593 1/4"X50' PLAIN BACK GR

Specifications

  • Color
    Dark Gray
  • Product Type
    Packing
  • Material
    Self-Lubricating Graphite
  • Maximum Working Pressure
    500 psi
  • PSC Code
    5330
  • Size
    1/4 in
  • Spool Length
    50.00 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text