Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31951734

1/2" x 2.9' Spool Length, 100% GFO Fiber Compression Packing-1,900 Max psi, -400 to 550° F, Dark Gray
MI ITEM #11682147
MFR #31951734

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
31951734 31951734 1/2LB SPOOL 1/2" GFO F

Specifications

  • Color
    Dark Gray
  • Product Type
    Packing
  • Material
    100% GFO Fiber
  • Maximum Working Pressure
    1,900 psi
  • PSC Code
    5330
  • Size
    1/2 in
  • Spool Length
    2.9 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text