Motion
31951809

Made in USA
31951809

1/2" x 5.8' Spool Length, 100% GFO Fiber Compression Packing-1,900 Max psi, -400 to 550° F, Dark Gray
Mi Item #11682150
MFR #31951809
Price$519.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31951809

1/2" x 5.8' Spool Length, 100% GFO Fiber Compression Packing-1,900 Max psi, -400 to 550° F, Dark Gray
Mi Item #11682150
MFR #31951809

Mfr description
31951809 31951809 1LB SPOOL 1/2" GFO FIB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$519.30/each

Specifications

Dimensions

  • Size
    1/2 in
  • Spool Length
    5.8 ft

Details

  • Color
    Dark Gray
  • Material
    100% GFO Fiber
  • Maximum Working Pressure
    1,900 psi
  • Product Type
    Packing
  • PSC Code
    5330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)