Motion
31951882

Made in USA
31951882

5/8" x 1.6' Spool Length, PTFE/Soft Filament Compression Packing-1,000 Max psi, -450 to 500° F, White
MI ITEM #11682154
MFR #31951882
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31951882

5/8" x 1.6' Spool Length, PTFE/Soft Filament Compression Packing-1,000 Max psi, -450 to 500° F, White
MI ITEM #11682154
MFR #31951882

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31951882 31951882 1/2LB SPOOL 5/8" PTFE

Specifications

  • Color
    White
  • Product Type
    Packing
  • Material
    PTFE/Soft Filament
  • Maximum Working Pressure
    1,000 psi
  • PSC Code
    5330
  • Size
    5/8 in
  • Spool Length
    1.6 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text