Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31952005

5/16" x 6' Spool Length, PTFE/Hard Filament Compression Packing-4,000 Max psi, -450 to 500° F, White
MI ITEM #11682161
MFR #31952005

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
31952005 31952005 1/2 LB SPOOL 5/16" PTF

Specifications

  • Color
    White
  • Product Type
    Packing
  • Material
    PTFE/Hard Filament
  • Maximum Working Pressure
    4,000 psi
  • PSC Code
    5330
  • Size
    5/16 in
  • Spool Length
    6.0 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text